Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showerhead Kit in Chrome

  • Mfr # 198060

  • Zoro # G210399540


product price: $30.59
/ea

Key Features

Finish
Chrome
Width
4.7 in.
Depth
3.8 in.
Application
Bathroom
Length
4.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198060
Zoro #
G210399540
UPC #
26508311912
Country of Origin
United States

Dimensions

Width
4.7 in.
Depth
3.8 in.
Length
4.7 in.

Details

Finish
Chrome
Application
Bathroom
Color
Silver

Description

  • •Manufactured in the United States
  • •In Moen's chrome finish
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.