Zoro Homepage

Shr Hh 1F Chr

  • Mfr # 8349

  • Zoro # G308585220


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.5 in
Width
5.6 in
Application
Commercial
Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8349
Zoro #
G308585220
UPC #
26508015094
Country of Origin
China

Dimensions

Height
3.5 in
Width
5.6 in
Length
9.6 in

Details

Finish
Chrome
Application
Commercial

Description


handheld shower includes integral double check valves for backflow protection
  • •single function with non-positive pause

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.