
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INC20803
Zoro #
G605993667
UPC #
3760094160833
Country of Origin
France
Dimensions
Height (In.)
6.690 In
Width (In.)
1.450 In
Length
1.850 In
Details
Volume
17.95
Description
INLY Sweet Morning Aromatherapy Shower Capsule 0.5 oz 5 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.