Sink, 1 bowl, 23.2 in W x 24.8 in L x 8.6 in H

  • Mfr # G18461

  • Zoro # G508443016


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Finish
Stainless
Overall Width
23.2 in
Overall Length
24.8 in
Overall Height
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18461
Zoro #
G508443016
UPC #
26508248171
Country of Origin
United States

Dimensions

Overall Width
23.2 in
Overall Length
24.8 in
Overall Height
8.6 in

Details

No. of Bowls
1
Finish
Stainless
Item
Sink

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.