Spot resist brushed nickel infinite 6 diameter spray head handshower (Discontinued)
- Mfr # 220H4EPSRN
- Zoro # G915694322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
220H4EPSRN
Zoro #
G915694322
UPC #
26508377055
Country of Origin
Unknown
Dimensions
Width
7.1 in
Depth
4.6 in
Length
12.1 in
Details
Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Color
Nickel
Description
- Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- 6" diameter spray head handshower
- magnetix technology features an innovative magnetic docking system
- infinite combination spray for more variety
- meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- limited lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.