Zoro Homepage

Spot Resist Stainless One-Handle Pulldown Kitchen Faucet

  • Mfr # 7402SRS

  • Zoro # G201730338


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Handle Type
Lever
Length (In.)
24.9 in
Width
12.3 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7402SRS
Zoro #
G201730338
UPC #
26508266809
Country of Origin
United States

Dimensions

Length (In.)
24.9 in
Width
12.3 in
Height
3.9 in

Details

Finish
Spot Resist Stainless
Handle Type
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.