Zoro Homepage

square handshower BL

  • Mfr # 189575BL

  • Zoro # G812468262


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Width
5.7 in
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189575BL
Zoro #
G812468262
UPC #
26508337783
Country of Origin
China

Dimensions

Length
9.5 in
Width
5.7 in
Depth
3.4 in

Details

Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •one-function 1" diameter spray head square handshower
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.