Shop MOEN

Straight, Chrome, Moen, M-Power, Metal

  • Mfr # 8551
  • Zoro # G601257398

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Time Out
30 sec
Warranty
5 yr
Sensor Range - Minimum
3 in
Voltage
6V DC
Standards
ASME A112.18.1/CSA B125.1, BAA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8551
Zoro #
G601257398
UPC #
026508249901
Country of Origin
Taiwan, Province of China
Time Out
30 sec
Warranty
5 yr
Sensor Range - Minimum
3 in
Voltage
6V DC
Standards
ASME A112.18.1/CSA B125.1, BAA
Spout Reach
4 3/16 in
Vandal Resistance
Vandal-Resistant Outlet
Sensor Type
Adjustable
Series
M-Power
Temperature Control
Non-Adjustable Temperature
Temperature Control Method
Mixing Valve Not Included
Spout Shape
Straight
Battery Type
AA
Includes Transformer
Transformer Not Included
Body Material
Metal
Includes Batteries
Batteries Included
Application
Commercial
Finish
Chrome
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
ADA Compliance
ADA Compliant
Inlet Connection Type
Compression
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Compatible Cartridge Manufacturer Part Number
None
Flow Rate - Maximum
0.5 gpm
Current
2:00 AM
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Includes
Aerator Key, In-Line Check Valve with Filters
Drain Type
None
Sensor Range - Maximum
12 in
Flow Type
Spray
Item
Bathroom Sensor Faucet
Valve Type
Compression
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Number of Batteries
4
Power Source
Battery

Dimensions

Spout Outlet Height
5 5/8 in
Spout Height - Maximum
6 1/2 in
For Surface Thickness - Maximum
2 in
Overall Height
6-1/2"
For Mounting Hole Diameter - Minimum
1 1/4 in
Overall Width
2 1/8 in
Inlet Connection Size
3/8 in

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type n/a, Connection Braided Supply Lines, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1-1/4 In., Body Material Chrome, Faucet Spout Polished Chrome, ADA Compliant Yes, Drain Type None, Mounting Type Brass Nut, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 6-1/8 In., Sensor Range 6 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-1/2 In., Flow Outlet Type Rosetta Spray

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.