Shop MOEN

Straight, Chrome, Moen, M-Power, Metal

  • Mfr # 8552
  • Zoro # G901236253

product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Sensor Range - Minimum
3 in
Series
M-Power
Voltage
6V DC
Spout Outlet Height
5 5/8 in
Handle Material
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8552
Zoro #
G901236253
UPC #
026508249925
Country of Origin
Taiwan, Province of China
Sensor Range - Minimum
3 in
Series
M-Power
Voltage
6V DC
Handle Material
Chrome
Inlet Connection Type
Compression
Sensor Type
Adjustable
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Product Type
Sensor Faucet
Sensor Range - Maximum
12 in
Time Out
30 sec
Drain Type
None
Number of Mounting Holes
1
Includes
Aerator Key, In-Line Check Valve with Filters
Spout Shape
Straight
Includes Transformer
Transformer Not Included
Spout Reach
4 3/16 in
For Location
Bathroom
Power Source
Battery
CEC Compliance
CEC Compliant
Number of Batteries
4
Includes Batteries
Batteries Included
Warranty
5 yr
Standards
ASME A112.18.1/CSA B125.1, BAA
Battery Type
AA
Compatible Cartridge Manufacturer Part Number
None
Ligature Resistance
Not Ligature-Resistant
ADA Compliance
ADA Compliant
Current
2:00 AM
Body Material
Metal
Application
Commercial
Item
Bathroom Sensor Faucet
Valve Type
Compression
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Flow Type
Spray
Temperature Control
Adjustable Temperature
Finish
Chrome
Vandal Resistance
Vandal-Resistant Outlet

Dimensions

Spout Outlet Height
5 5/8 in
Spout Height - Maximum
6 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Overall Height
6-1/2"
For Surface Thickness - Maximum
2 in
Overall Width
2 1/8 in
Inlet Connection Size
3/8 in

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 1, Handle Type Secondary Lever, Connection Braided Supply Lines, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1-1/4 In., Body Material Chrome, Faucet Spout Polished Chrome, ADA Compliant Yes, Drain Type None, Mounting Type Brass Nut, Handle Material Chrome, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 7-1/4 In., Sensor Range 6 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-1/2 In.

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.