Shop MOEN

Straight, Chrome, Moen, M-Power, Metal

  • Mfr # 8554
  • Zoro # G101258185

product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Compression
Product Type
Sensor Faucet
Includes Transformer
Transformer Not Included
Spout Reach
5 in
Sensor Type
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8554
Zoro #
G101258185
UPC #
026508249963
Country of Origin
Taiwan, Province of China
Valve Type
Compression
Product Type
Sensor Faucet
Includes Transformer
Transformer Not Included
Spout Reach
5 in
Sensor Type
Adjustable
Number of Batteries
4
Operation Method
Motion Sensor
Includes
Aerator Key, In-Line Check Valve with Filters
Warranty
5 yr
Handle Material
Chrome
Spout Shape
Straight
Number of Mounting Holes
1
Standards
ASME A112.18.1/CSA B125.1, BAA
Voltage
6V DC
Item
Bathroom Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control
Non-Adjustable Temperature
Sensor Range - Minimum
3 in
Finish
Chrome
Includes Batteries
Batteries Included
Inlet Connection Type
Compression
Sensor Range - Maximum
12 in
Time Out
30 sec
Power Source
Battery
Ligature Resistance
Not Ligature-Resistant
Drain Type
None
Compatible Cartridge Manufacturer Part Number
None
Current
2:00 AM
For Location
Bathroom
Battery Type
AA
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Series
M-Power
Application
Commercial
ADA Compliance
ADA Compliant
Flow Rate - Maximum
0.5 gpm
Flow Type
Spray
CEC Compliance
CEC Compliant
Body Material
Metal

Dimensions

For Mounting Hole Diameter - Minimum
1 1/4 in
Overall Height
5-7/8"
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 7/8 in
For Surface Thickness - Maximum
2 in
Spout Outlet Height
5 in
Overall Width
2 1/2 in

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 1, Handle Type Secondary Lever, Connection Braided Supply Lines, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1-1/4 In., Body Material Chrome, Faucet Spout Polished Chrome, ADA Compliant Yes, Drain Type None, Mounting Type Brass Nut, Handle Material Chrome, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 7-1/4 In., Sensor Range 6 In., Valve Type Solenoid, Finish Chrome, Overall Height 5-7/8 In.

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.