Zoro Homepage

Swing Arm Kit in Oil Rubbed Bronze

  • Mfr # 212765ORB

  • Zoro # G410403085


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
13.25 in
Depth
0.39 in
Application
Kitchen
Color
Bronze
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212765ORB
Zoro #
G410403085
UPC #
26508368145
Country of Origin
China

Dimensions

Length
13.25 in
Depth
0.39 in
Width
8.5 in

Details

Finish
Oil Rubbed Bronze
Application
Kitchen
Color
Bronze

Description

  • •In Moen's oil rubbed bronze finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.