Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tf Hand Shower Cradle Kit Bl

  • Mfr # 201906BL

  • Zoro # G208449097


product price: $71.49
/ea

Key Features

Finish
Matte Black
Length (In.)
10.5 in
Width
6.88 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201906BL
Zoro #
G208449097
UPC #
26508347591
Country of Origin
Unknown

Dimensions

Length (In.)
10.5 in
Width
6.88 in
Height
2 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.