Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 5" W, Brass

  • Mfr # 104465

  • Zoro # G6303915


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
Compression
Flow Rate
12 GPM
Inlet Type
Compression
Standards
ASSE 1070, CSA B125.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104465
Zoro #
G6303915
UPC #
026508204368
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Overall Width
5 in
Overall Height
5 in
Outlet Size
1/2 in
Overall Length
5 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Cold
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Compression
Flow Rate
12 GPM
Inlet Type
Compression
Standards
ASSE 1070, CSA B125.3
Body Material
Brass
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Temp. Range
39 Degrees to 180 Degrees F
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
For Use With
Lavatory Faucets or Roman Tubs
Includes
Check-stops, Temperature Gauge
Max. Pressure
125 psi
Compliance
AB1953 Certified
Operating Pressure - Maximum
125 psi
Coefficient of Volume (Cv)
45
For Media
Hot Water, Water
Inlet Connection Type - Hot
Compression
Includes Temperature Gauge
Temperature Gauge Included
Operating Pressure - Minimum
20 psi
Outlet Connection Type
Compression
Valve Type
Thermostatic
Operating Temperature - Minimum Outlet
39 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Connection Type - Cold
Compression
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Maximum Outlet
180 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 12 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 39 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 5 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Lavatory Faucets or Roman Tubs, Includes Check-stops, Temperature Gauge, Standards ASSE 1070, CSA B125.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.