Three-Hole Roman Tub Escutcheon Kit in Brushed Gold (Discontinued)
- Mfr # 201916BG
- Zoro # G710331811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201916BG
Zoro #
G710331811
UPC #
26508347980
Country of Origin
Unknown
Dimensions
Depth
0.6 in
Width
7.13 in
Height
10.75 in
Details
Color/Finish
Gold
Finish
Brushed Gold
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Covered under Moen's 1 year warranty
- •10.75" x 7.13" x 0.6" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.