Shop MOEN

Traditional Belfield 12" Grab Bar Oil Rubbed Bronze, 12" L, Stainless Steel, Oil Rubbed Bronze

  • Mfr # YG6412ORB

  • Zoro # G0169156


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Type
Traditional
Material
Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
Dia
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG6412ORB
Zoro #
G0169156
UPC #
034584027276
Country of Origin
China

Dimensions

Length
12"
Width
2.87"
Height
3-1/4"
Bar Length
12"

Details

Finish
Oil Rubbed Bronze
Type
Traditional
Material
Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Belfield 12" Grab Bar Oil Rubbed Bronze
Features
Corrosion Resistant, Stainless Steel Construction For Added Durability

Description

Belfield 12 In. Grab Bar Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.