Traditional Solid Teak Wall Mount Cup and Toothbrush Holder
- Mfr # 475852
- Zoro # G123439722
product price:Â
$
29.19
/ea
Key Features
Includes
1
Depth
3.63 in
Color
Brown
Length (In.)
1 in
Width (In.)
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475852
- Zoro #
- G123439722
- UPC #
- -
- Country of Origin
- Thailand
- Includes
- 1
- Color
- Brown
- Item
- Misc Bath Accessories
Dimensions
- Depth
- 3.63 in
- Length (In.)
- 1 in
- Width (In.)
- 4.75 in
Description
Add a touch of luxurious comfort to your bathroom space with this Traditional Solid Teak Wall Mount Glass and Toothbrush Holder, to prevent retaining moisture and bacteria build-up to your toothbrushes. Handcrafted from natural teak wood is popular as excellent hardwood with natural properties to resist moisture, mold, and mildew, making it an excellent choice in wet or humid environments. Holds up to four brushes and a water cup and easily mounts to wall with predrilled mounting holes. It is finished in a natural finish to add a touch of vintage vibe to your space and completely air dry and clean your toothbrushes. 1-inch H x 4.8-inch W x 3.6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.