Shop MOEN
See all product information
Create Account
Traditional Belfield 24" Grab Bar Brushed Nickel, 24" L, Stainless Steel, Brushed Nickel
- Mfr # YG6424BN
- Zoro # G0169409
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Type
Traditional
Material
Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
Width
2.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YG6424BN
- Zoro #
- G0169409
- UPC #
- 034584027313
- Country of Origin
- China
- Finish
- Brushed Nickel
- Type
- Traditional
- Material
- Stainless Steel
- Standards
- ANSI A117.1, ADA Compliant, ASTM F446
- Dia
- 1-1/2"
- Mounting Type
- Wall
- Weight Capacity
- Up to 500 lb.
- Item
- Belfield 24" Grab Bar Brushed Nickel
- Features
- Corrosion Resistant, Stainless Steel Construction For Added Durability
Dimensions
- Length
- 24"
- Width
- 2.87 in
- Height
- 3-1/4"
- Bar Length
- 24"
Description
Belfield 24 In. Grab Bar Brushed Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.