
Transfer Valve Trim Brushed Nickel
Mfr # T4311BN
Zoro # G801238524
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Length
5
Width
5
Height
5.125
Weight
1.26
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4311BN
Zoro #
G801238524
UPC #
26508250419
Country of Origin
China
Dimensions
Length
5
Width
5
Height
5.125
Details
Finish
Brushed Nickel
Weight
1.26
Handles
1 Lever Handles
Collection
Kingsley
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.