Transitional Voss 12" Grab Bar Oil Rubbed Bronze, 12" L, Stainless Steel, Oil Rubbed Bronze

  • Mfr # YG5112ORB

  • Zoro # G0176926


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YG5112ORB
Zoro #
G0176926
UPC #
034584025173
Country of Origin
China

Dimensions

Length
12"
Width
2-5/8"
Height
3-1/8"
Bar Length
12"

Details

Finish
Oil Rubbed Bronze
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Voss 12" Grab Bar Oil Rubbed Bronze
Features
Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident transitional style to the bath; Shower Value Control; Corrosion Resistant; limited lifetime warranty

Description

Voss 12 In. Grab Bar Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.