Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Rothbury 2H Dmrt Orb

  • Mfr # TS923ORB

  • Zoro # G208457641


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.125 in
Overall Length
13.625 in
Overall Width
9.25 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS923ORB
Zoro #
G208457641
UPC #
26508217863
Country of Origin
United States

Dimensions

Overall Height
3.125 in
Overall Length
13.625 in
Overall Width
9.25 in

Details

Application
Residential

Description

oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look


  • •two-handle lever handles make it easy to adjust the water
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.