
Trim Weymouth Ws Lav Lever Bl
Mfr # TS42108BL
Zoro # G412374024
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width (In.)
9.2 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
Length
13.7 in
Standards
Lead Law Compliant;WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS42108BL
Zoro #
G412374024
UPC #
026508302095
Country of Origin
United States
Dimensions
Width (In.)
9.2 in
Length
13.7 in
Depth (In.)
3.2 in
Details
Finish
Matte Black
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed
Description
- •matte black finish is the perfect complement to modern spaces
- •two-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •complies with Americans with Disabilities Act (ADA) specifications
- •smooth twisted water flow
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.