Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Trim Weymouth Ws Lav Lever Chr TS42108

Trim Weymouth Ws Lav Lever Chr (Discontinued)

  • Mfr # TS42108
  • Zoro # G912377846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS42108
Zoro #
G912377846
UPC #
026508215982
Country of Origin
United States

Dimensions

Length
13.8 in
Depth
3.1 in
Width
9.4 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever
Flow Rate
1.2 GPM
Standards
Lead Law Compliant;WaterSense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •two-handle lever handle makes it easy to adjust the water
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •smooth twisted water flow
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.