Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triva 6' Adjustable Curved Shower Rod in Chrome

  • Mfr # CSR2169CH

  • Zoro # G710399606


product price: $55.85
/ea

Key Features

Depth
5 in.
Weight
2.043 lbs.
Width
5.9 in.
Application
Bathroom
Length
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR2169CH
Zoro #
G710399606
UPC #
34584038609
Country of Origin
China

Dimensions

Depth
5 in.
Width
5.9 in.
Length
48 in.

Details

Weight
2.043 lbs.
Finish
Chrome
Color
Silver
Application
Bathroom
Series
Triva

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.