Zoro Homepage

Triva 9" Hand Towel Bar

  • Mfr # BP1886CH

  • Zoro # G701237573


product price: $23.25
/ea

Key Features

Finish
Chrome
Collection
Triva
Width
2.36
Height
7.09
Weight
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team