
Two-Handle Lavatory Faucet
Mfr # 8279SMF12
Zoro # G801235080
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome Plated
Material
Cast Brass
Features
Durable Brass Shell; Internal Stops Prevent Misalignment, Ensuring Complete Shut-Off Every Time
Vandal Resistance
Vandal-Resistant Torque Screw to Discourage Tampering
Body Material
Cast Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8279SMF12
Zoro #
G801235080
UPC #
26508267097
Country of Origin
United States
Details
Finish
Chrome Plated
Item
Lavatory Faucet
Material
Cast Brass
Features
Durable Brass Shell; Internal Stops Prevent Misalignment, Ensuring Complete Shut-Off Every Time
Vandal Resistance
Vandal-Resistant Torque Screw to Discourage Tampering
Body Material
Cast Brass
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.