This item is Discontinued.

Moen Two-Handle Roman Tub Faucet Includes Hand Shower Matte Black TS93004BL

Two-Handle Roman Tub Faucet Includes Hand Shower Matte Black (Discontinued)

  • Mfr # TS93004BL
  • Zoro # G701237177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS93004BL
Zoro #
G701237177
UPC #
26508302156
Country of Origin
United States

Dimensions

Height
3.7 in
Width
11.3 in
Length
18.6 in

Details

Finish
Matte Black
Handle Type
Single 2 Handle Lever

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.