Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Handle Widespread Spout Kit in Brushed Gold

  • Mfr # 201914BG

  • Zoro # G510403176


product price: $16.99
/ea

Key Features

Finish
Brushed Gold
Length
10.75 in
Depth
0.1 in
Color
Gold
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201914BG
Zoro #
G510403176
UPC #
26508347904
Country of Origin
Unknown

Dimensions

Length
10.75 in
Depth
0.1 in
Width
0.5 in

Details

Finish
Brushed Gold
Color
Gold
Application
Kitchen

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Covered under Moen's 1 year warranty
  • •10.75" x 0.5" x 0.1" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.