This item is Discontinued.

Moen U By In Align Bg 7565EVBG

U By In Align Bg (Discontinued)

  • Mfr # 7565EVBG
  • Zoro # G012468116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565EVBG
Zoro #
G012468116
UPC #
026508303634
Country of Origin
United States

Dimensions

Width
14.25 in
Depth
4.25 in
Length (In.)
31.63 in

Details

Finish
Brushed Gold
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

  • •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.