Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vale Oil Rubbed Bronze Towel Ring

  • Mfr # DN4486ORB

  • Zoro # G001233138


product price: $22.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Collection
Vale
Width
7.95
Height
2.83
Length
10.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN4486ORB
Zoro #
G001233138
UPC #
34584016812
Country of Origin
Unknown

Dimensions

Width
7.95
Height
2.83
Length
10.24

Details

Finish
Oil Rubbed Bronze
Collection
Vale
Weight
1.282

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.