Towel Bar, Oil Rubbed Brnz, Brentwood, 18In

  • Mfr # 04-BRN6218
  • Zoro # G5409521
product price: 
$
32.25
/ea

Key Features

Finish
Bronze
Collection
Brentwood
Bar Length
18 in
Material
Aluminum, Zinc
Color
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
04-BRN6218
Zoro #
G5409521
UPC #
063013569193
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
18 in
Overall Length
20 3/4 in
Overall Height
2 3/4 in
Overall Depth
3 3/8 in
Overall Width
20 3/4 in
Bar Diameter
3/4 in
Bar Width
18 in
Depth
3 3/8 in
Width
20 3/4 in
Height
2 3/4 in

Details

Item
Towel Bar
Finish
Bronze
Collection
Brentwood
Material
Aluminum, Zinc
Color
Oil Rubbed Bronze
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Projection
3 5/8 in
Number of Bars
1
ADA Compliant
Not ADA Compliant
Product Type
Towel Bar
Bar Material
Aluminum, Zinc
Basic Material
Aluminum, Zinc
Includes Mounting Hardware
Yes
Center to Center Hole Distance
18 in
Wire Color
Oil Rubbed Bronze

Description

Towel Bar, ADA Compliant No, Bar Material Aluminum, Zinc, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Bronze, Basic Material Aluminum, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/8 in, Overall Height 2 3/4 in, Overall Width 20 3/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Oil Rubbed Bronze, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 3 5/8 in

Ratings & reviews