Zoro Homepage

Pressure Balancing, Tub and Shower Valve, Brass

  • Mfr # 2570

  • Zoro # G1086251


product price: $145.01
/ea
Free Shipping & Returns

Key Features

Includes
PEX Connections with 1/4 Turn Stops, Four Port
Features
Install With Posi-Temp¨ Pressure Balancing Control Valve To Maintain Water Temperature Control In The Shower, Built On the Moen M-PACT Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
Flow Rate
1.5 gpm
Finish
Brass
Connection
1/2" CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2570
Zoro #
G1086251
UPC #
026508073018
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited
Connection Size
1/2 in

Details

Includes
PEX Connections with 1/4 Turn Stops, Four Port
Item
Tub and Shower Valve
Features
Install With Posi-Temp¨ Pressure Balancing Control Valve To Maintain Water Temperature Control In The Shower, Built On the Moen M-PACT Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
Flow Rate
1.5 gpm
Finish
Brass
Connection
1/2" CC
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Tub and Shower Category
Shower Valves
Color/Finish
Brass
Type
Pressure Balancing
Cover Material
Brass
For Use With
Trim
Connection (In.)
1/2
Material of Construction
Brass
Connection Type
CC
Includes Valve
Valve Included
Reversible
Not Reversible
Number of Ports
4
Includes Cartridge
Cartridge Included
Shower Valve Type
Pressure Balancing
Includes Check Stop
Check Stop Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
CEC Compliant
Non CEC Compliant
Material
Brass
Product Type
Control Valve
Compatible Product Type
Trim

Description

Control Valve, Non CEC Compliant, Connection Size 1/2 in, CC, For Use With Trim, Material of Construction Brass, Number of Ports 4, Moen, Reversible Not Reversible, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.