
Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Brushed Gold
Mfr # 220H5EPBG
Zoro # G810399599
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Width
7 in.
Depth
5 in.
Length
12.13 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220H5EPBG
Zoro #
G810399599
UPC #
26508377116
Country of Origin
China
Dimensions
Width
7 in.
Depth
5 in.
Length
12.13 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Gold
Application
Bathroom
Color
Gold
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •5" diameter spray head handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.