Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vichy M-Core 2S T/S Ep Trim Ch

  • Mfr # UT2663EP

  • Zoro # G908457217


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.8 in
Width
7.3 in
Standards
WaterSense Listed
Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2663EP
Zoro #
G908457217
UPC #
26508339282
Country of Origin
United States

Dimensions

Height
4.8 in
Width
7.3 in
Length
9.6 in

Details

Finish
Chrome
Standards
WaterSense Listed
Application
Residential

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •3.75" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.