Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss M-Core 2S T/S Ep Trim Bg

  • Mfr # UT2693EPBG

  • Zoro # G608457081


product price: $513.26
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height
6 in
Width
8.4 in
Standards
WaterSense Listed
Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2693EPBG
Zoro #
G608457081
UPC #
26508339411
Country of Origin
United States

Dimensions

Height
6 in
Width
8.4 in
Length
9.8 in

Details

Finish
Brushed Gold
Standards
WaterSense Listed
Application
Residential

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.