AquaSense Snsr Btty Pwr Fct, 0.5 GPM Aer, Abv Deck Mixer w/8ft' Cvr Plt
- Mfr # Z6920-XL-ADM-2-H4
- Zoro # G915797238
Key Features
Specifications
Product Information
- MFR #
- Z6920-XL-ADM-2-H4
- Zoro #
- G915797238
- UPC #
- 889934217629
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Length
- 12.875 in
- Height
- 18.75 in
- Size
- 0.5625 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Handle Type
- Sensor Operated
- Finish
- CP
- Body Material
- Brass
- Voltage
- 6 V
- Connection Type
- UNEF
- Flow Rate (GPM)
- 5 gpm
- Power Source
- Battery
- Max. Temp. (F)
- 140° F
- Includes
- Aerator, Aerator Key, Base Gasket, Spout Assembly, Mounting Hardware, Electronics Box, Above Deck Mixing Valve, Supply Hose, 4" Cover Plate, 1 Wrist Blade Handle
- Max. Pressure (PSI)
- 125 psi
Description
Zurns AquaSense Z6920 Series was created with the healthcare industry in mind. The heavy-duty cast brass, chrome-plated gooseneck sensor faucets are built for high-use environments where durability and hands-free operation are a must. Each faucet features an infrared 8-inch proximity sensor, 30-second automatic shut-off, an inlet for a -inch ball riser, and an in-line filter. The gooseneck faucet has a spout reach of 5-3/8 inches and height of 7-7/8 inches from the deck mount to the 0.5 gpm aerator, which provides both water- and cost-savings. The Z6920-XL-ADM-2-H4 features an 8-inch widespread cover plate and an above-deck mixer with a wrist blade handle for easy temperature adjustments. It is also battery-powered but has the option to utilize a connector wire for hardwire installation, a hardwired power converter, a 6 VDC plug-in power converter, or a mini junction box for a stronger power supply source to satisfy the needs of the highest-traffic healthcare facilities.
- 1.5 gpm - 0.5 gpm aerator and 30-second timeout feature promotes water- and cost-savings
- 1.5 gpm aerator and 30-second timeout for water control and cost savings
- Various power supply options available to provide extra reliability in high-traffic areas
- Manufactured to prevent tampering from unauthorized personnel for minimal upkeep
- Various options for power source supply to satisfy all healthcare institutions
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Above-deck mixer with 4" wrist blade handle for easy temperature adjustments
- Above-deck mixer with dome handle makes adjusting the water temperature easy. 8" widespread cover plate covers a larger area, hiding any additional holes and leaving a clean, neat appearance in addition to preventing rotation on a single post faucet.
- Infrared proximity sensor
- Heavy-duty cast brass body
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.