
Voss Transfer Valve Only Trim in Matte Black
Mfr # T4611BL
Zoro # G610399676
product price: $167.85
/ea
Free Shipping & Returns
Key Features
Type
Single 2 Handle Lever
Finish
Matte Black
Depth (In.)
3.8 in.
Length
5.9 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4611BL
Zoro #
G610399676
UPC #
26508371237
Country of Origin
United States
Dimensions
Depth (In.)
3.8 in.
Length
5.9 in.
Width (In.)
5.7 in.
Details
Type
Single 2 Handle Lever
Finish
Matte Black
Color
Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •The brass valve (sold separately) directs water flow to multiple showering functions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.