This item is Discontinued.

Moen wall, Shower Head, Chrome 3855EP

wall, Shower Head, Chrome (Discontinued)

  • Mfr # 3855EP
  • Zoro # G6302381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3855EP
Zoro #
G6302381
UPC #
026508229972
Country of Origin
China

Dimensions

Height
4-5/8"
Width
4"
Depth
3-3/4"
Face Dia.
4"
Depth (In.)
3-3/4
Height (In.)
4-5/8
Face Dia. (In.)
4
Width (In.)
4

Details

Includes
Showerhead
Item
Shower Head
Features
5 Function
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
3/4"
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1
Handle Type
Lever
Type
Wall
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Handle Finish
Chrome
Connection (In.)
3/4
Max. Flow
1.75 GPM
Flow Rate (GPM)
1.75
Ligature Resistant
No
Color/Finish
Chrome
Material of Construction
Plastic
Green Certification or Other Recognition
WaterSense Approved
Primary Material
Plastic
Showerhead Type
Wall Mounted

Description

Shower Head, Ligature Resistant No, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.