Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Exta 1H Kd P-Os V

  • Mfr # 136829V

  • Zoro # G612511861


product price: $58.55
/ea

Key Features

Finish
Ivory
Length
8.5 in
Width
3.54 in
Depth
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136829V
Zoro #
G612511861
UPC #
26508171967
Country of Origin
China

Dimensions

Length
8.5 in
Width
3.54 in
Depth
2.28 in

Details

Finish
Ivory

Description

  • •classic ivory finish brings a soft, casual look to a space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.