Wand Kit in Spot Resistant Stainless
Mfr # 210118SRS
Zoro # G610403212
product price: $55.89
/eaKey Features
Width
7.13 in
Length
10.75 in
Application
Kitchen
Depth
0.24 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210118SRS
Zoro #
G610403212
UPC #
26508358474
Country of Origin
Unknown
Dimensions
Width
7.13 in
Length
10.75 in
Depth
0.24 in
Details
Finish
Spot Resistant Stainless
Application
Kitchen
Color
Silver
Description
- •In Moen's spot resistant stainless finish
- •Covered under Moen's 1 year warranty
- •10.75" x 7.13" x 0.24" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.