This item is Discontinued.

No Product Image Available

Waterhill Tank Lever Bright Nickel (Discontinued)

  • Mfr # YB9801NL
  • Zoro # G0177346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9801NL
Zoro #
G0177346
UPC #
034584015631
Country of Origin
China

Dimensions

Height
2.5
Width
3.6
Length
6.8

Details

Finish
Polished Nickel
Item
Waterhill Tank Lever Bright Nickel
Sub-Category
Accessories
Suggested Substitution
YB8401NL
Weight
0.8
Collection
Waterhill

Description

Waterhill Tank Lever Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.