Zoro Homepage

Weymouth 18 In. Towel Bar Bg

  • Mfr # YB8418BG

  • Zoro # G512373859


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Bar Length
14 in
Width
5 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8418BG
Zoro #
G512373859
UPC #
34584028808
Country of Origin
China

Dimensions

Bar Length
14 in
Width
5 in
Height
2.4 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.