Zoro Homepage

Weymouth 2H Pulldown Bridge

  • Mfr # S73204ORB

  • Zoro # G812378530


product price: $1,363.86
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Flow Rate
1.5 GPM
Depth
4.6 in
Width
14.3 in
Length (In.)
31.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73204ORB
Zoro #
G812378530
UPC #
26508337257
Country of Origin
United States

Dimensions

Depth
4.6 in
Width
14.3 in
Length (In.)
31.7 in

Details

Finish
Oil Rubbed Bronze
Flow Rate
1.5 GPM

Description

  • •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •two-handle lever and cross handles
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.