This item is Discontinued.

Moen Weymouth Brushed Nickel M-CORE 3-Series Valve Only UTS33101BN

Weymouth Brushed Nickel M-CORE 3-Series Valve Only (Discontinued)

  • Mfr # UTS33101BN
  • Zoro # G001235477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS33101BN
Zoro #
G001235477
UPC #
26508321706
Country of Origin
Unknown

Dimensions

Height
4.7 in
Width
7.7 in
Length
7.8 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.