Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weymouth M-Core 2S S/O Ep Trim Ch

  • Mfr # UTS232102EP

  • Zoro # G308437482


product price: $734.69
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.9 in
Width
13.1 in
Standards
WaterSense Listed
Length
24.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS232102EP
Zoro #
G308437482
UPC #
26508340233
Country of Origin
United States

Dimensions

Height
3.9 in
Width
13.1 in
Length
24.2 in

Details

Finish
Chrome
Standards
WaterSense Listed
Application
Residential

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • •full rainshower; concentrated rinse
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.