This item is Discontinued.

Moen Weymouth Oil Rubbed Bronze One-Handle Pulldown Kitchen Faucet S73004EVORB

Weymouth Oil Rubbed Bronze One-Handle Pulldown Kitchen Faucet (Discontinued)

  • Mfr # S73004EVORB
  • Zoro # G101254286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73004EVORB
Zoro #
G101254286
UPC #
26508271186
Country of Origin
China

Dimensions

Height
4.25 in
Width
14.25 in
Length (In.)
31.625 in

Details

Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.