Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen w/Posi-Temp 1/2" Cpvc Inlets/Cc Outlets Conn PresBal FP62340

w/Posi-Temp 1/2" Cpvc Inlets/Cc Outlets Conn PresBal (Discontinued)

  • Mfr # FP62340
  • Zoro # G800916409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP62340
Zoro #
G800916409
UPC #
26508199213
Country of Origin
United States

Details

Item
Pressure Balancing Rough-In Valve
Connection
1/2 in
Body Material
Brass
Includes
Flush Plug; Mounting Bracket; Cartridge
Standards
ASME A112.18.1; CSA B125.1
Valve Type - Hydraulic Valves
Pressure Balanced
Series
Posi-Temp
Style
Modern
Connection Type
CPVC

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.