Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynford Brushed Nickel M-Core 3-Series Shower Only

  • Mfr # UT35502EPBN

  • Zoro # G201236090


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.2 in
Width
11.5 in
Length
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT35502EPBN
Zoro #
G201236090
UPC #
26508323083
Country of Origin
Unknown

Dimensions

Height
5.2 in
Width
11.5 in
Length
12.1 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.