Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynford Trim Rt 3H X-Hdl Orb

  • Mfr # T657ORB

  • Zoro # G712370856


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width (In.)
11.12 in
Depth (In.)
3.62 in
Length
18.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T657ORB
Zoro #
G712370856
UPC #
26508256138
Country of Origin
China

Dimensions

Width (In.)
11.12 in
Depth (In.)
3.62 in
Length
18.62 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •two-handle classic look of cross handles
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.