Zoro Homepage

Elena Nightstand, Light Brown - 22 x 26 x 16 in.

  • Mfr # FR-1013-21

  • Zoro # G115835495


product price: $604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-1013-21
Zoro #
G115835495
UPC #
849043091152
Country of Origin
China

Description

Give your bedroom a uniform industrial look with a rustic feel. Clean lines and industrial detailing make the elena nightstand the perfect addition to your bedroom. With a light stain on its solid pine wood this nightstand blends in seamlessly with the rest of the elena collection. Solid wood provides a natural and long lasting piece of furniture. Stylish storage to keep your place neat and organized. 2 Spacious drawers rustic style. Part of elena collection. Nc lacquer matt finish. We understand how important your home is and how decorating your kitchen dining room or bedrooms with classy contemporary furnishings can help make it a place that reflects who you are. We believe in the power modern furniture has in creating not just a home but your home. We believe in feeling good about our home's environment and we think you do too. Cleaning Instructions -Wipe with a damp clean cloth and finish with a clean dry cloth -Keep out of direct sunlight to preserve the natural finish of the wood Specifications - Collection: Elena - Color: Light Brown - Construction: Solid Pine Wood - Frame: Metal Base - Assembly Required: No - Warranty: 1 Year - Country of Origin: Vietnam - Dimension: 22 H x 26 W x 16 D - Weight: 39.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.