Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Wooden Green

  • Mfr # EB306-689
  • Zoro # G307865934
product price: 
$
7.25
/ea

Key Features

Depth
0.17
Length
24
Width
24
Height
0.17
Coverage Area
96 per Carton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EB306-689
Zoro #
G307865934
UPC #
636738677568
Country of Origin
United States

Dimensions

Depth
0.17
Length
24
Width
24
Height
0.17

Details

Color
Wooden Green
Coverage Area
96 per Carton
Application
Inside; Any Level
Pile Weight
1.64
Backing
EcoFlex Matrix
Collection
Mohawk Advance
Package qty
1 Sample

Description

Mohawk Advance Carpet Tile with ColorStrand Nylon fibers is highperformance carpet tile that delivers color intensity in a variety of looks and colors The durable carpet tiles resists crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Advance also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.